HEAVY LOADING HOSE CLAMP WITH LOCK OF T-BOLT, W1 MATERIAL
HOSECLMP-DIN3017/3-C1-W1-(56-59MM)
Art.-no. 0553915659
EAN 4068362347214
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
This heavy-duty hose clamp features a robust steel construction with a zinc-plated finish for enhanced durability and corrosion resistance. Designed with a T-bolt lock and hexagon drive, it ensures secure fastening and reliable performance, meeting DIN 3017 standards.
- Constructed from robust steel, this heavy-duty hose clamp is designed to withstand high pressure and demanding environments
- The zinc-plated finish on the clamp band enhances durability and provides excellent corrosion resistance, ensuring long-lasting performance
- Equipped with a T-bolt lock and hexagon drive, it offers secure fastening and reliable performance for various applications
- The steel screw, also zinc-plated, complements the overall strength and corrosion resistance of the clamp
- Designed in accordance with DIN 3017 standards, guaranteeing quality and compatibility
- Features a form A design, providing a streamlined and efficient solution for heavy-duty clamping needs
Product information
Datasheets(X)
Material of clamp band | Steel |
Surface of the clamp band | Zinc plated |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Material of housing | Steel |
Surface of the housing | Zinc plated |
Width of band | 22 mm |
Min./max. grip range | 56-59 mm |
Drive type | Hexagon |
Width across flats (SW) | 10 mm |
Tightening torque | 11 Nm |
Standards | DIN 3017 |
Form | A |