HEAVY LOADING HOSE CLAMP WITH LOCK OF T-BOLT, W4 MATERIAL
HOSECLMP-DIN3017/3-C1-W4-(20-22MM)
Art.-no. 0553942022
EAN 4068362347085
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
This heavy-duty hose clamp features a robust T-bolt lock and is crafted entirely from stainless steel, ensuring exceptional durability and corrosion resistance. Designed with a hexagon drive for easy installation, it meets DIN 3017-3 standards, making it ideal for demanding applications.
- Constructed entirely from stainless steel, this heavy-duty hose clamp offers superior durability and resistance to corrosion, making it perfect for demanding environments
- The robust T-bolt lock ensures a secure and reliable hold, even under high pressure
- Features a plain surface finish on the clamp band, screw, and housing, enhancing its sleek appearance and performance
- Equipped with a hexagon drive for straightforward and efficient installation
- Meets DIN 3017-3 standards, ensuring compliance with industry requirements
- Designed in Form A, providing a classic and effective solution for various applications
Product information
Datasheets(X)
Material of clamp band | Stainless steel |
Surface of the clamp band | Plain |
Material of screw | Stainless steel |
Surface of the screw | Plain |
Material of housing | Stainless steel |
Surface of the housing | Plain |
Width of band | 18 mm |
Min./max. grip range | 20-22 mm |
Drive type | Hexagon |
Width across flats (SW) | 10 mm |
Tightening torque | 5.0 Nm |
Standards | DIN 3017-3 |
Form | A |