Welcome to Würth South Africa For trade customers only

HEAVY LOADING HOSE CLAMP WITH LOCK OF T-BOLT, W4 MATERIAL

HOSECLMP-DIN3017/3-C1-W4-(32-35MM)

Art.-no. 0553943235

EAN 4068362347122

Individual price display after login
HEAVY LOADING HOSE CLAMP WITH LOCK OF T-BOLT, W4 MATERIAL

Art.-no. 0553943235

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

This heavy-duty hose clamp features a robust T-bolt lock and is crafted entirely from stainless steel, ensuring exceptional durability and corrosion resistance. Designed with a hexagon drive for easy installation, it meets DIN 3017-3 standards, making it ideal for demanding applications.
  • Constructed entirely from stainless steel, this heavy-duty hose clamp offers superior durability and resistance to corrosion, making it perfect for demanding environments

  • The robust T-bolt lock ensures a secure and reliable hold, even under high pressure

  • Features a plain surface finish on the clamp band, screw, and housing, enhancing its sleek appearance and performance

  • Equipped with a hexagon drive for straightforward and efficient installation

  • Meets DIN 3017-3 standards, ensuring compliance with industry requirements

  • Designed in Form A, providing a classic and effective solution for various applications
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of clamp band

Stainless steel

Surface of the clamp band

Plain

Material of screw

Stainless steel

Surface of the screw

Plain

Material of housing

Stainless steel

Surface of the housing

Plain

Width of band

20 mm

Min./max. grip range

32-35 mm

Drive type

Hexagon

Width across flats (SW)

10 mm

Tightening torque

13 Nm

Standards

DIN 3017-3

Form

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information