HOSE CLAMP WITH LOCK OF WORM TEETH GEAR, W2 MATERIAL
HOSECLMP-DIN3017-A-W2-12MM-(110-130MM)
Art.-no. 0553121113
EAN 4068362325038
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
This hose clamp features a durable stainless steel band and housing, ensuring robust performance and corrosion resistance. The zinc-plated steel screw provides reliable tightening, while the Phillips/Slotted drive offers versatile installation options. Compliant with DIN 3017 standards, it guarantees quality and reliability for various applications.
- Constructed with a robust stainless steel band and housing, offering excellent durability and resistance to corrosion
- The plain surface of the clamp band and housing ensures smooth operation and a secure fit
- Equipped with a zinc-plated steel screw for reliable tightening and enhanced longevity
- Features a versatile Phillips/Slotted drive, allowing for flexible installation options
- Complies with DIN 3017 standards, ensuring quality and reliability across various applications
- RoHS-compliant, making it environmentally friendly and safe for use in diverse settings
- Designed in Form A, providing a classic and efficient solution for hose clamping needs
Product information
Datasheets(X)
Material of clamp band | Stainless steel |
Surface of the clamp band | Plain |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Material of housing | Stainless steel |
Surface of the housing | Plain |
Width of band | 12 mm |
Min./max. grip range | 110-130 mm |
Drive type | Phillips/Slotted |
Width across flats (SW) | 7 mm |
Form | A |