Welcome to Würth South Africa For trade customers only

HOSE CLAMP WITH LOCK OF WORM TEETH GEAR, W2 MATERIAL

HOSECLMP-DIN3017-A-W2-12MM-(30-45MM)

Art.-no. 0553123045

EAN 4068362324987

Individual price display after login
HOSE CLAMP WITH LOCK OF WORM TEETH GEAR, W2 MATERIAL

Art.-no. 0553123045

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

This hose clamp features a durable stainless steel band and housing, ensuring robust performance and corrosion resistance. The zinc-plated steel screw provides reliable tightening, while the Phillips/Slotted drive offers versatile installation options. Compliant with DIN 3017 standards, it guarantees quality and reliability for various applications.
  • Constructed with a robust stainless steel band and housing, offering excellent durability and resistance to corrosion

  • The plain surface of the clamp band and housing ensures smooth operation and a secure fit

  • Equipped with a zinc-plated steel screw for reliable tightening and enhanced longevity

  • Features a versatile Phillips/Slotted drive, allowing for flexible installation options

  • Complies with DIN 3017 standards, ensuring quality and reliability across various applications

  • RoHS-compliant, making it environmentally friendly and safe for use in diverse settings

  • Designed in Form A, providing a classic and efficient solution for hose clamping needs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of clamp band

Stainless steel

Surface of the clamp band

Plain

Material of screw

Steel

Surface of the screw

Zinc plated

Material of housing

Stainless steel

Surface of the housing

Plain

Width of band

12 mm

Min./max. grip range

30-45 mm

Drive type

Phillips/Slotted

Width across flats (SW)

7 mm

Form

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information