Welcome to Würth South Africa For trade customers only

HOSE CLAMP WITH LOCK OF WORM TEETH GEAR, W4 MATERIAL

HOSECLMP-DIN3017-W4-W9MM-(10-16MM)

Art.-no. 0553491016

EAN 4068362325205

Individual price display after login
HOSE CLAMP WITH LOCK OF WORM TEETH GEAR, W4 MATERIAL

Art.-no. 0553491016

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

This hose clamp features a robust worm teeth gear lock, crafted entirely from stainless steel for exceptional durability and corrosion resistance. Its plain surface ensures a smooth fit, while the slot drive allows for easy installation and adjustment.
  • Constructed entirely from stainless steel, this hose clamp offers superior durability and resistance to corrosion, making it ideal for various applications

  • The plain surface of the clamp band ensures a smooth and secure fit, preventing damage to the hose

  • Equipped with a robust worm teeth gear lock, providing reliable and consistent clamping force

  • The slot drive design allows for easy installation and adjustment, ensuring a hassle-free experience

  • Designed in Type A form, offering a standard and versatile solution for your clamping needs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of clamp band

Stainless steel

Surface of the clamp band

Plain

Material of screw

Stainless steel

Material of housing

Stainless steel

Width of band

9 mm

Min./max. grip range

10-16 mm

Drive type

Slot

Width across flats (SW)

7 mm

Form

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information