HOSE CLAMP WITH LOCK OF WORM TEETH GEAR, W4 MATERIAL
HOSECLMP-DIN3017-W4-W9MM-(16-27MM)
Art.-no. 0553491627
EAN 4068362325229
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
This hose clamp features a robust worm teeth gear lock, crafted entirely from stainless steel for exceptional durability and corrosion resistance. Its plain surface ensures a smooth fit, while the slot drive allows for easy installation and adjustment.
- Constructed entirely from stainless steel, this hose clamp offers superior durability and resistance to corrosion, making it ideal for various applications
- The plain surface of the clamp band ensures a smooth and secure fit, preventing damage to the hose
- Equipped with a robust worm teeth gear lock, providing reliable and consistent clamping force
- The slot drive design allows for easy installation and adjustment, ensuring a hassle-free experience
- Designed in Type A form, offering a standard and versatile solution for your clamping needs
Product information
Datasheets(X)
Material of clamp band | Stainless steel |
Surface of the clamp band | Plain |
Material of screw | Stainless steel |
Material of housing | Stainless steel |
Width of band | 9 mm |
Min./max. grip range | 16-27 mm |
Drive type | Slot |
Width across flats (SW) | 7 mm |
Form | A |