HOSE CLAMP WITH SPRING LOADED T-BOLT
HOSECLMP-SPRING-W2-(75-82)
Art.-no. 0553027582
EAN 4068362329487
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
This hose clamp features a spring-loaded T-bolt design, ensuring secure and reliable connections. Made entirely of stainless steel, it offers excellent durability and resistance to corrosion. The 19 mm wide band and hexagon drive provide easy installation and adjustment, making it ideal for demanding applications.
- Constructed entirely from stainless steel, this hose clamp offers exceptional durability and resistance to corrosion, making it suitable for a wide range of demanding applications
- The plain surface of both the clamp band and screw ensures smooth operation and reliable performance
- The spring-loaded T-bolt design provides secure and reliable connections, accommodating variations in hose size due to temperature changes or pressure fluctuations
- Featuring a 19 mm wide band, this clamp offers enhanced stability and grip, ensuring a tight seal
- The hexagon drive allows for easy installation and adjustment, simplifying the process for users
- Designed with a width across flats of 10 mm, it is compatible with standard tools for convenient tightening
- Capable of handling a tightening torque that ensures a firm hold without compromising the integrity of the connection
Product information
Datasheets(X)
Material of clamp band | Stainless steel |
Surface of the clamp band | Plain |
Material of screw | Stainless steel |
Surface of the screw | Plain |
Material of housing | Stainless steel |
Width of band | 19 mm |
Min./max. grip range | 75-82 mm |
Drive type | Hexagon |
Width across flats (SW) | 10 mm |
Tightening torque | 9 Nm |