Hammer drill H 8-28-CLASSIC
HAMDRL-EL-(H 8-28 CLASSIC)-230V-PLG/M
Art.-no. 5717026161
EAN 4065746015585
Register now and access more than 6,000 products
Compact
Ergonomic shape and low weight for sustained working without fatiguing quickly.
Multi-purpose
The machine's chisel function allows it to be used as a chisel for correction work as well.
Forward/reverse rotation
For dislodging jammed drill bits.
SDS-plus bit system
Tool-free bit changes with automatic bit locking
360° Auxiliary handle
Provides a wide Range of movement along with operator comfort
Soft grip handle
Ensures great comfort in the course of operation
Datasheets(X)
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 800 W |
Min./max. impact rate | 0-4000 rpm |
Impact energy | 3.2 J |
Min./max. recommended drilling range for optimum performance (in concrete) | 10-16 mm |
Weight of machine | 2.9 kg |
Cable length | 2 m |