Hammer drill bit Plus Quadro REDSTRIPE
DRL-HAM-PLUS-QUADRO-D10,0-L310-WL250MM
Art.-no. 0648761031
EAN 4099618156120
Register now and access more than 6,000 products
PGM certified
Precision drilled holes which are optimum for use with anchors.
Fast dust removal for higher drilling speed, no clogging.increased stability
- 4-cutter geometry
5-11mm: with centering tip for stable centering in a one-step operation.
12-26mm: multi-piece carbide element for faster drilling progress.
- 4-flute design
- vacuum brazing technology
Number of cutting edges: 4PCS
Tool holding device: Suitable for SDS-plus
Datasheets(X)
Quadruple cutter: 4 cutting edges form an offset of only 90°, which offers a significantly smaller surface for catching. The drill bit is not stopped by the reinforcement.
Drilling speed (point system) | 2 of 4 points |
Smoothness of running (points system) | 3 of 4 points |
Accuracy (point system) | 3 of 4 points |
Reinforcement strength (points system) | 2 of 4 points |
Service life (points system) | 2 of 4 points |
Diameter (Ø) | 10 mm |
Length | 310 mm |
Working length | 250 mm |
Number of cutting edges | 4 PCS |
Number of spirals | 4 PCS |
Tool holding device | Suitable for SDS-plus |