Hand-held Circular Saw ECS 1100
CRCLSAW-EL-(ECS 1100)-230V-1050W-ZA
Art.-no. 0702600010
EAN 4061975229052
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
1100 Watt hand-held circular saw with cutting depth of 67 mm.
Ergonomic design
- Low weight for perfect handling
- Base plate from die-cast aluminium
Spindle Lock
Allow for quick and easy blade change
Protection of the user and the motor
Soft start
45-degree bevel
For wide range of applications
Weight of machine:3.6kg
Product information
Datasheets(X)
Nominal voltage | 230 V/AC |
Protection class | Protection class II/protective insulation |
Power input | 1050 W |
Suitable for bore diameter | 20 mm |
Max. saw-blade diameter | 160 mm |
Base plate length x base plate width | 250 x 150 mm |
Weight of machine | 3.6 kg |
Cable length | 4 m |