Hand-held circular saw HKS 62
Hand-held circular saw, HKS 62
CRCLSAW-EL-HKS62-CASE
Art.-no. 07021541
EAN 4049557845449
Register now and access more than 6,000 products
In box with saw blade
Torsion-resistant saw shoe
Extremely stable, even in challenging conditions.
Height and angle adjustment
Easy adjustments to a wide variety of work situations.
With splitting wedge
Minimises the risk of saw blade jamming.
Efficient dust extraction
Almost no sawdust in the work area if used in conjunction with a Würth industrial vacuum cleaner.
Available in ORSYfleet fleet management system
Datasheets(X)
Nominal voltage | 230 V/AC |
Protection class | Protection class II/protective insulation |
Power input | 1350 W |
Suitable for bore diameter | 30 mm |
Max. saw-blade diameter | 190 mm |
Min./max. mitre angle | 0-55 Degree |
Max. cutting depth at 90 degrees | 62 mm |
Max. cutting depth at 45 degrees | 49 mm |
Weight of machine | 6 kg |
Cable length | 4 m |
SP-TENSIONER
CASE-EMPTY-(07021541-HKS62)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units