Hexagon socket bit
Bit hexagon socket C 6,3 (1/4) POWERDRIV
BIT-HEXSKT-WS3-1/4IN-L25MM
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
C 6.3 (1/4") POWERDRIV
With POWERDRIV
- Force is distributed across the curved surfaces on each side of the hexagon
- This reduces the load on screw and bit
Without POWERDRIV
- Force is exerted only at individual points
- The result: high point load on screw and bit
Product information
Datasheets(X)
Tip size | 3 mm |
Tip type | For hexagon socket |
Drive | C 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 25 mm |