Hexagonal bolt, imperial, UNF
W-0071 steel GR5 zinc plated UNF
SCR-UNF-GR5-WS7/16-(A2K)-1/4-28X2
Register now and access more than 6,000 products
![]() | |
Nominal diameter (d1) | 1/4 in |
Length (l1) | 2 in |
Thread type | UNF |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Width across flats | 7/16 inch |
Other standard | WN 71 |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)