Hexagonal nut, imperial
ASME B18.2.2 steel GR5 zinc plated UNC
NUT-HX-FIN-GR5-(ZN)-5/16_18
Art.-no.
7738031
EAN 4057709281793
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
ASME B18.2.2, galvanised steel grade 5, blue passivated, UNC (standard thread)
1 INCH (in) = 25.4 mm
Mechanical properties are regulated in SAE J995
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Product information
Datasheets(X)
![]() | |
Nominal diameter in inches (D) | 5/16 in |
Height (m1) | 0.273 in |
Width across flats (s1) | 1/2 inch |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Thread type | UNC |
Number of thread starts per inch | 18 |