Welcome to Würth South Africa For trade customers only

Hook

HOK-75MM-ST

Art.-no. 0955841131

EAN 4068362796746

Individual price display after login
Hook

Art.-no. 0955841131

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Robust hook for tool boards and tool trolleys

Flexible and practical


  • Can be moved by gripping


Robust


  • Secured firmly
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For tool panels with hole size 10 x 10 mm, centre distance 20 mm

Material

Steel sheet, 1.0226

Colour

Aluminium silver

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information