INSIGNIA 7-Drawer Tool Trolley - EMPTY INSIGNIA 7-Drawer Mobile Workshop Tool Trolley
WRKSHPTRLY-INSIGNIA-7DRW
Art.-no. 5584007000
EAN 4068362702341
Register now and access more than 6,000 products
The INSIGNIA 7-Drawer Tool Trolley provides a practical and durable storage solution for professional workshops, automotive technicians, maintenance teams and industrial environments. Designed for organised tool storage and convenient workshop mobility, the trolley features a robust steel cabinet with a maximum stated storage capacity of 300 kg.
The seven drawers consist of five shallow drawers, one medium drawer and one deep drawer, allowing for the storage of different tool sizes, accessories and workshop equipment. High-strength drawer handles provide convenient access, while the central locking system with cylinder lock and key helps prevent unauthorised access to stored tools.
The trolley is equipped with a foam-covered worktop, providing a practical surface for placing tools and components during maintenance and repair work. The distinctive steel side handle assists with manoeuvring the trolley around the workshop, while the 5-inch castors, including two with brakes, provide mobility and stability when positioned for use.
Supplied without tools, the trolley allows technicians to build their own tool assortment and organise the available drawer space according to their specific applications.
Short Description
Professional 7-drawer mobile steel workshop trolley with central locking, foam-covered worktop, 300 kg storage capacity and lockable castors. Supplied empty for customised tool storage.
- Supplied empty without tools or tool inserts.
- Maximum stated cabinet storage capacity of 300 kg. This must not be interpreted as the individual drawer load capacity.
- Distribute stored weight evenly throughout the cabinet, with heavier tools preferably stored in the lower drawers.
- Engage the castor brakes when the trolley is stationary or being used.
- Avoid opening multiple heavily loaded drawers simultaneously to reduce the risk of tipping.
- The worktop is intended for general workshop use and tool placement, not as a lifting platform, step or personnel support.
- Lock all drawers before moving the trolley.
Datasheets(X)
Type description | 7 Drawer, special edition |
Width x depth x height (external dimension) | 667 x 455 x 805 mm |
Colour | Black |
Material of worktop | Rubber mat |
Surface | Coated |
Number of drawers | 7 PCS |
Pullout type | Slide-rail |
Load capacity | 300 kg |
Product weight (per item) | 48.000 kg |