INSIGNIA Tool-Trolley-Equipped INSIGNIA 7-Drawer Mobile Workshop Tool Trolley with
WRKSHPTRLY-INSIGNIA-BLACK-7DRW-149PC
Art.-no. 5584007149
EAN 4068362702334
Register now and access more than 6,000 products
The INSIGNIA 149-Piece 7-Drawer Tool Trolley combines a durable mobile workshop storage cabinet with a comprehensive selection of hand tools, providing a practical solution for automotive technicians, mechanical workshops, maintenance departments and general repair applications.
The included 149-piece assortment covers commonly used fastening, loosening, gripping, cutting and adjustment applications. The selection includes 1/4" and 1/2" drive sockets, deep sockets, external TX sockets, bit sockets, ratchets, extensions, combination and double ring spanners, screwdrivers, pliers, files and hex and TX keys. Selected tools are manufactured from Chrome Vanadium steel, S2 tool steel or carbon steel, depending on the tool type and intended application.
The tool assortment is organised within the first four drawers, allowing convenient access and identification of tools during workshop operations. The remaining three drawers are supplied empty, providing additional storage space for specialised tools, accessories and equipment as the user's requirements develop.
The trolley features a robust steel cabinet with a maximum stated storage capacity of 300 kg, seven drawers in three different depths and a central locking system with cylinder lock and key for securing the stored tools. The foam-covered worktop provides a convenient surface for temporary tool and component placement.
A distinctive steel side handle and 5-inch castors allow the trolley to be repositioned around the workshop, while the two braked castors help keep the cabinet stationary during use.
By combining an established selection of essential workshop tools with additional storage capacity, the INSIGNIA 149-Piece Tool Trolley provides a ready-equipped workstation that can be expanded with additional tools to suit different workshop requirements.
- Supplied with 149 hand tools organised within the first four drawers. The remaining three drawers are empty.
- Tool assortment includes different steel grades depending on the tool type. Not all included tools are manufactured from Chrome Vanadium steel.
- Hand sockets and ratchets are intended for manual operation and must not be used with pneumatic or electric impact wrenches unless specifically rated for impact use.
- Maximum stated cabinet storage capacity of 300 kg. Individual drawer load capacities are not specified.
- Distribute weight evenly and position heavier tools in the lower drawers where possible.
- Engage the castor brakes when the trolley is stationary or being used.
- Avoid opening multiple heavily loaded drawers simultaneously to reduce the risk of tipping.
- Lock the drawers before moving the trolley.
- The trolley is not intended for use as a step, ladder, lifting platform or personnel support.
Datasheets(X)
Type description | 7 Drawer, special edition 149 pc tool trolley |
Number of pieces in assortment/set | 149 PCS |
Width x depth x height (external dimension) | 667 x 455 x 805 mm |
Load capacity | 300 kg |
Colour | Black |
Colour of drawer | Black |
Pullout type | Slide-rail |
Number of rolls | 4 PCS |