Industrial Grade Bulk storage bags
BIGBG-DUFTOP-CLSDBTM-950X950X1000-1T
Art.-no. 0899801920
EAN 4068362264962
Register now and access more than 6,000 products
Industrial Grade Bulk Storage Bags
Our Industrial Grade Bulk Storage Bags are designed for safe, efficient, and reliable handling of a wide range of bulk goods. Manufactured from durable woven polypropylene, these bags are built to withstand heavy-duty use in agriculture, construction, recycling, and industrial environments. Strong corner lifting loops allow for secure handling with forklifts, cranes, or other lifting equipment, ensuring stable movement of loads from storage to transport.
Available in a variety of standard designs, each bag is tailored to suit specific loading, unloading, and material-handling requirements. Standard design options include:
- Closed bottom open top
- Closed bottom duffel top
- Spout bottom duffel top
- Spout bottom spout top
Bags not currently included in the standard range can be supplied as special-order items, subject to minimum order quantities (MOQs). This allows for the production of specific configurations, materials, and sizes to match customer requirements, including food-grade liners for agricultural products or higher-density fabrics for abrasive or heavy materials such as glass and minerals.
Sizes and heights are selected based on the cubic mass (bulk density) of the material being stored or transported. Selecting the correct bag dimensions ensures optimal loading and safe handling.
For example:
One cubic ton of dry sand requires a bag of approximately 950 mm x 950 mm x 1.0 m high.
One cubic ton of dry corn requires a bag of approximately 950 mm x 950 mm x 1.50 m high.
Disclaimer: The examples provided are close approximations for calculating bag size based on bulk density. Actual weights and volumes may vary in real-world conditions due to factors such as moisture content, compaction, and air gaps between particles. Users should verify requirements for their specific materials before selecting a bag size
With flexibility in design, size, and material, the Industrial Grade Bulk Storage Bag range offers dependable solutions for virtually any bulk-handling requirement.
Industrial Grade Bulk Storage Bags are designed for the storage and transport of bulk goods as specified. Ensure the selected bag size and design match the weight, density, and handling method of the intended material. Do not exceed the safe working load indicated for the bag. Actual load capacity may vary due to moisture content, compaction, and air gaps between particles. Always handle using appropriate lifting equipment and follow all safety guidelines.
Datasheets(X)
Application Area
Suitable for the safe storage, handling, and transport of a wide range of bulk goods in various industries, including:
- Agriculture (grain, seed, animal feed, produce)
- Construction (sand, gravel, cement, aggregates)
- Recycling and waste management (plastics, scrap, general waste)
- Industrial products (powders, granules, minerals)
- Food-grade applications with virgin liner option
Instructions
Inspection Before Use
- Check the bag and lifting loops for cuts, frays, or damage before loading.
- Verify that the bag’s safe working load (SWL) matches the intended material weight.
Filling
- Position the bag on a stable, flat surface before filling.
- Use the correct filling method for the bag design (open top, duffel top, spout top).
- Do not overfill beyond the safe working load or recommended fill height.
Handling and Lifting
- Always lift using all designated lifting loops.
- Use forklift tines, crane hooks, or approved lifting frames that prevent loop damage.
- Do not drag the bag on rough surfaces.
Transport
- Secure the bag during transport to prevent tipping or shifting.
- Avoid sudden movements or impacts that may damage the bag or contents.
Storage
- Store bags in a dry, covered area away from direct sunlight when not in use.
- Keep away from sharp edges, chemicals, and open flames.
Length | 950 mm |
Width | 950 mm |
Height | 1000 mm |
Contents | 902500 cm³ |
Material | Polypropylene material |
Design | Bottom closed |
Load capacity | 1 ton |