Welcome to Würth South Africa For trade customers only

Interior trim clip, closed

Interior trim clip with closed anchor
INTRMCLIP-VOLVO-BLACK

Art.-no. 0501141007

EAN 4056807282732

Individual price display after login
Interior trim clip, closed

Art.-no. 0501141007

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

For fastening trims to carrier components
  • Pre-mount on the trim and then insert into a corresponding hole on the base component

  • Tolerance compensation is possible

  • The trim can be removed

  • Can also be used as a seal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastening trims to carrier components.

Instructions

Pre-mount on the trim and then insert into a corresponding hole on the base component.

Min./max. drill hole diameter

7.1-7.35 mm

Min./max. attachment thickness

0.9-0.9 mm

Head diameter (A)

10 mm

Length below head (B)

10.3 mm

Core diameter (C)

4 mm

Grip range head (D)

2.8 mm

Colour

Black

Material

Polyoxymethylene

Suitable for vehicle manufacturer

Universal

Corresponds to original spare part number

680097

Type of vehicle

Universal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information