Interior trim clip, type 3
Interior trim clip with closed anchor
INTERIOR LINING CLIP AUDI
Register now and access more than 6,000 products
- Pre-mount on the trim and then insert into a corresponding hole on the base component
- Tolerance compensation is possible
- The trim can be removed
- Can also be used as a seal
For fastening trims to carrier components.
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Head diameter (A) | 15.0 mm |
Core diameter (B) | 6.0 mm |
Width (C) | 18.0 mm |
Grip range head (E) | 2.5 mm |
Colour | White |
Material | Plastics - Polyamide PA |
Suitable for vehicle manufacturer | Opel/Vauxhall |
Type of vehicle | Passenger car, transporter, commercial vehicle |
Drill hole diameter | 7.5 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)