Welcome to Würth South Africa For trade customers only

Joint seal WÜTOP Flex-Plus

CONSEAL-ALU-(FLEX-PLUS)-GREY-280MM

Art.-no. 0681018045

EAN 4048539222827

Individual price display after login
Joint seal WÜTOP Flex-Plus

Art.-no. 0681018045

Individual price display after login
Quantity
PU
x 10 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Profiled aluminium roll, self-adhesive on one side for permanent and secure sealing of typical connection points on roofs. The WÜTOP Flex-Plus can be optimally adjusted to all shapes and curves due to the special embossing.

Ideal alternative to sheet metal and lead flashing



Material adapts perfectly to roof surface:


The embossed surface structure allows it to be optimally moulded to the roof and easily bent in any direction



No harmful heavy metals such as lead



UV and weather-resistant



Paint-coated surface allows optimum adaptation to the respective tile



Permanently elastic, temperature-resistant butyl adhesive with high adhesive strength on almost all substrates



Rounded edges prevent hand injuries

Application area
3D mouldability thanks to surface embossing.
Optimum sealing of junctions (chimneys, skylights, dormers etc.).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Cut WÜTOP Flex-Plus to the required length using scissors. Roughly fit the material to the shape of the roof and pull the masking film off the adhesive coating on the back. Firmly press onto the tiles and smooth down into the trough. WÜTOP Flex-Plus can also be overlapped. Ensure that overlapping sections are adhered and pressed down very carefully, especially in corner areas. We recommend using a rubberised pressure roller for pressing down the product. If WÜTOP Flex-Plus is applied vertically to structural elements (e.g. a chimney), the top edge must be fitted with a standard cover strip and sealed with a permanently elastic sealant.



To ensure good, lasting adhesion, note the following:


  • Processing temperature from +5 °C

  • The substrate must be clean, dry and free from dust and grease

  • Mould WÜTOP Flex-Plus exactly to the contours of the surface and press down firmly

  • Conduct your own adhesion tests on tiles with silicone coatings

Colour

Grey

Length of roll

5 m

Roll width

280 mm

Length

10 m

Number of rolls

2 PCS

Min. processing temperature

5 °C

Material thickness

120 µm

Ultraviolet resistance

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information