LED headlight bulb Retrofit
Headlight bulb Retrofit Basic
LED BULB-H1-P14,5S-12V-26W-3000LM-PAIR
Art.-no. 072077111
EAN 4062856835881
Register now and access more than 6,000 products
CANBUS technology , EMC Anti-interface
One-piece Aluminum housing material
Lifespan extension
Thanks to imported roll-ball fan cooling style
Excellent safety beam
The focal distance is designed according to halogen bulb tungsten filament. No glare to the opposite road users.
Superior brightness
Allow drivers to see longer distance and react sooner on tha obstacles ahead of car
Optimum color temperature
Cool white 6000K - Ensure giving comfort light when driving and good penetrability in foggy and raining days
Constant power output
With proven LED driver built-in, keep LED work in stable and no flickering when engine started
Energy saving
The power of LED bulb is about 24W, compare to the original 55W halogen bulb, more than 50% power reduced, the car battery is additional protected.
Easy Installation
Perfect installation with original housing size
Datasheets(X)
Nominal voltage | 12 V |
Power rating | 26 W |
Socket designation | PX14,5s |
Colour temperature | 6000 K |