Ladder step
Ladder step Basic
LDRSTEP-ALU-FLDA-2X3STEPS-150KG
Art.-no.
0962862310
EAN 4056807898254
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Ladder step in accordance with DIN EN 14183
- Double-sided access and collapsible for safe and comfortable working
- Ribbed steps and standing platform
- Non-slip for comfortable and secure standing
- The steps and struts are made from aluminium extruded sections and have a torsion-resistant connection
- Non-slip plastic feet for secure positioning
Product information
Datasheets(X)
Material | Aluminium |
Surface | Plain |
Number of steps (including platform) | 2 x 3 |
Length | 750 mm |
Width (bottom)/width (top) | 416/354 mm |
Rail dimensions | 718 mm x 20 mm |
Step distance | 211 mm |
Step depth | 81 mm |
Platform height | 633 mm |
Platform dimension | 336 x 200.2 mm |
Stride length | 0.698 m |
Load capacity | 150 kg |
Stand height | 633 mm |
Working height | 2.133 m |
Reaching height | 2.633 m |
Transport dimension | 416 x 194 x 718 mm |
Weight | 2600 g |