Welcome to Würth South Africa For trade customers only

Li-Ion battery, 12 V

BTRYPCK-LIION-12V/2,0AH

Art.-no. 5700996214

EAN 4046777928310

Individual price display after login
Li-Ion battery, 12 V

Art.-no. 5700996214

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

High-performance 12 V Li-ion battery pack, compatible with many 12 V Würth power tools and AL 30 Li chargers.
  • High-performance 12 V Li-ion battery pack for a wide range of Würth power tools.

  • Compatible with AL 30 Li chargers for quick and efficient charging.

  • Very robust and durable, ideal for daily use.

  • Low weight ensures comfortable working without fatigue.

  • High performance with no memory effect guarantees constant energy output.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V/DC

Rechargeable battery/battery capacity

2 Ah

Charging time

35 min

Suitable chargers

AL 30-Li

Product weight (per item)

180.000 g

RoHS-compliant

Yes

Type of rechargeable battery/battery

Li-lon

Type description

Li-ion, 12 V, 2.0 Ah

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information