Li-Ion battery, 12 V
BTRYPCK-LIION-SCMO-12V/2,0AH
Art.-no. 5700996215
EAN 4056807788487
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
High-performance 12 V Li-ion battery pack, compatible with many 12 V Würth power tools and AL 30 Li chargers.
- High-performance 12 V Li-ion battery pack for a wide range of Würth power tools.
- Compatible with AL 30 Li chargers for quick and efficient charging.
- Very robust and durable, ideal for daily use.
- Low weight ensures comfortable working without fatigue.
- High performance with no memory effect guarantees constant energy output.
Product information
Datasheets(X)
Nominal voltage | 12 V/DC |
Rechargeable battery/battery capacity | 2 Ah |
Charging time | 35 min |
Suitable chargers | AL 30-Li |
Product weight (per item) | 525.000 g |
RoHS-compliant | Yes |
Type of rechargeable battery/battery | Li-lon |
Type description | Li-ion, 12 V, 2.0 Ah |