Welcome to Würth South Africa For trade customers only

License light 10 x 35 12V 5W

Festoon lamp vehicle Basic
BULB-(SV8,5-8)-12V-10W-L31MM

Art.-no. 072077351

EAN 4053479068251

Individual price display after login
License light 10 x 35 12V 5W

Art.-no. 072077351

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

License light for passenger vehicles
  • Professional Quality

  • High luminance

  • Reliable service life

  • Great price-to-performance ratio
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

Festoon light

Nominal voltage

12 V/DC

Power rating

10 W

Length (A)

31 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information