Light metal spirit level
Light-metal spirit level
LEVL-LMET-LM-120CM
Art.-no.
0714644412
EAN 4050642417779
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Lightweight design
Excellent readability and long service life
Acrylic glass level block with integrated, corrosion-free reading rings
No discolouration of liquid, maximum precision with temperature fluctuations
Fluorescent level liquid with high resistance to UV radiation
Very smooth, easy-clean surface
Anodic-coloured, electrostatic powder coating
Product information
Datasheets(X)
![]() | |
Length (L) | 120 cm |
Height (H) | 20 mm |
Width (B) | 50 mm |
Measuring accuracy (per length) | 0.5 mm/m |
Degrees measuring accuracy | 0.029 degree |