Line marker
LNEMRK-SPRAY-BLUE-400ML
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
For manual line marking or using a line-marking trolley. For indoor and outdoor use
Excellent coverage
Good mechanical resistance
Excellent adhesion
- Suitable for all surface types, even absorbent surfaces
- Good resistance to adverse weather conditions
- Long-lasting finish
Quick-drying
Manual application, with a line-marking trolley or a hand-held applicator
- Clean and precise application
Line marking lasts for approximately 12 months (depending on the type of surface and traffic)
Environmentally and user friendly
- Toluene-free and xylene-free
- Lead-free and cadmium-free
- This product is not harmful, irritant or toxic to aquatic organisms
NoticeCoverage: 50 to 75 linear metres (depending on the type of application and the spray width)
Spray width: 4 cm to 8 cm
Drying time: 15 to 20 mins
Spray width: 4 cm to 8 cm
Drying time: 15 to 20 mins
This information is based on our own experience. We recommend that you carry out a preliminary test before use. Due to the large number of applications and storage and use conditions, we do not assume any liability for the results of specific applications. We cannot assume any liability for the technical information or advice provided by our customer service, except where the advice or information given falls within the scope of our contractually agreed service or if the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Hazardous. Follow the precautions for use.
Hazardous. Follow the precautions for use.
Product information
Datasheets(X)
Application areaTo mark out parking bays, cycle lanes, public installations etc.
To mark out storage areas and improve traffic in factories, warehouses,
logistics centres etc.
Can be applied to asphalt, concrete, wood, stone, metal, and many
synthetic and plastic materials (please carry out preliminary tests first).
To mark out storage areas and improve traffic in factories, warehouses,
logistics centres etc.
Can be applied to asphalt, concrete, wood, stone, metal, and many
synthetic and plastic materials (please carry out preliminary tests first).
InstructionsThe surfaces to be painted must be dry and free from dust and grease.
Shake the aerosol vigorously (approximately 20 times before use) to ensure that the paint is well mixed (you should be able to hear the mixing balls clearly).
Each aerosol is fitted with a spray nozzle.
Ensure that the spray nozzle is secure and is facing the right direction.
Spray with the nozzle facing down. After use, bleed the aerosol right side up to clear the valve and the nozzle (until only gas comes out).
Shake the aerosol vigorously (approximately 20 times before use) to ensure that the paint is well mixed (you should be able to hear the mixing balls clearly).
Each aerosol is fitted with a spray nozzle.
Ensure that the spray nozzle is secure and is facing the right direction.
Spray with the nozzle facing down. After use, bleed the aerosol right side up to clear the valve and the nozzle (until only gas comes out).