Welcome to Würth South Africa For trade customers only

Lockout padlock ABUS alu/plastic cover

Lockout padlock ABUS alu/plastic cover
NON CONDUCTIVE PADLOCK BROWN74/40

Art.-no. 9500008754
EAN 4066443027567
Prices for customers after login
Lockout padlock ABUS alu/plastic cover

Art.-no. 9500008754

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 6,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Bracket diameter (10)

7 mm

Colour (20)

Brown

Housing width (30)

40 mm

Material of housing (60)

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information