Welcome to Würth South Africa For trade customers only

Lockout padlock ABUS alu/plastic cover

Lockout padlock ABUS alu/plastic cover
PADLOCK 74/40 NON-COND (630K-WAY) GREY

Art.-no. 9500008756

EAN 4066443027581

Individual price display after login
Lockout padlock ABUS alu/plastic cover

Art.-no. 9500008756

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Bracket diameter (10)

7 mm

Colour (20)

Grey

Housing width (30)

40 mm

Material of housing (60)

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information