Welcome to Würth South Africa For trade customers only

MIG WELDING INVERTER MIG 180-S

MIG/MAG welding system MIG 180-5S
WELDSYS-MIG/MAG-(MIG180-5S)-D1MM

Art.-no. 5952350181

EAN 4065746273480

Individual price display after login
MIG WELDING INVERTER MIG 180-S

Art.-no. 5952350181

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Digitally controled new technology IGBT inverter for MIG welding of thin steel, or stainless steel sheeets up to 1,5mm. Small 5kg weight MIG/MAG wire spool.

Switchable in 3 modes


Three different welding modes - MIG, STICK and LIFT/TIG



NO GAS function


No GAS function provides outdoor work with gasless welding wire



Euro plug


Euro plug with Abicor Binzel MB 15AK torch as a standard accessory



IGBT technology


IGBT technology provides flawless welding under unstable voltage (working with generators)



Convenient welding


Can be switched between 2/4 T spot welding



Spot weld function


For jointing thin sheet metal



FLEXIBLE WIRE feeding system


Available for 1kg or 5kg wire spool

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Weldable wires

Steel, diameter 0.6-1.0 mm

Min./max. current

30-180 A

ON time at max. current (40°C)

25 %

Main fuse

16A

Max. current

180 A

Wire feed roll for steel

1.0 mm

Cable length

3 m

Equipped wire diameter

1.0 mm

Length

520 mm

Weight of machine

15 kg

Width

300 mm

Height

410 mm

Wire feed roll for stainless steel

0 mm

IP protection class

IP 21

RoHS-compliant

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Wire feed roller

WREFEDROLL-MIG180-KNRL-(0,8-1,0MM)

For MIG 180-5/MIG 180-5S/MIG 200 LCD
x 1 pcs
Wire feed roller

WREFEDROLL-MIG180-(0,8-1,0MM)

For MIG 180-5/MIG 180-5S/MIG 200 LCD
x 1 pcs
Wire feed roller

WREFEDROLL-MIG180-SG2-(0,8-1,0MM)

For MIG 180-5/MIG 180-5S/MIG 200 LCD
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Holder

SP-CABLE HOLDER

x 1 pcs
Control board

SP-MAIN CONTROL BOARD

x 1 pcs
Control module

SP-CONTROL BOARD

x 1 pcs
PCB

SP-BOARD-EMC

x 1 pcs
Switch

SP-POWER SWITCH

x 1 pcs
Valve

SP-GAS VALVE

x 1 pcs
x 1 pcs
Socket

SP-(RAPID SOCKET)

x 1 pcs
Control module

SP-FACEPLATE CONTROL BOARD

x 1 pcs
Socket

SP-(EURO TORCH SOCKET)

x 1 pcs
Motor

SP-WIRE FEEDER MOTOR

x 1 pcs
Holder

SP-SPOOL HOLDER

x 1 pcs
Cable

SP-UMPOLUNGCABLE

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information