MIG Welding Wire Flux Cored 1.2mm
WELDWRE-MIG-W.FLUXCRE-D0.9MM
Art.-no. 0982006001
EAN 4065746739900
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Versatile welding capability on a variety of base metals, allows for gasless Welding
- High operator appeal and good bead appearance
- Easy slag removal
- Fast Freezing characteristics accomodate poor fit-up
Product information
Datasheets(X)
Application area
- Sheet or thin gauge metal
- Galvanized sheet metal
- General fabrication
Wire diameter (Ø) | 1 mm |
Layer-coiled | Yes |
Type of coil | Plastic coil |
Min. longitudinal elongation | 20 % |
Min. tensile strength | 490 MPa |
Product weight (per item) | 5.000 kg |