Welcome to Würth South Africa For trade customers only
Masking crepe tape 80°C temperature resistance  - MASKING TAPE 80 DEGREE 18MM X 40M Masking crepe tape 80°C temperature resistance  - MASKING TAPE 80 DEGREE 18MM X 40M
Product videos on youtube

When you view and play embedded videos on https://www.wurth.co.za, the provider youtube may be able to store your access and analyze your behavior. If you activate the content, i.e. agree to view and play it, a cookie is placed on your computer to record that you have agreed to this in your browser. This cookie does not store any personal data.

For more information, please see our privacy policy and cookie page.

You can also use this link to access the video directly on the plattform of the provider: https://youtu.be/jkZ3ZpQtLtc

Masking crepe tape 80°C temperature resistance  - MASKING TAPE 80 DEGREE 18MM X 40M - 1
Masking crepe tape 80°C temperature resistance  - MASKING TAPE 80 DEGREE 18MM X 40M - 2

Masking crepe tape 80°C temperature resistance

Masking crepe tape 80°
MASKING TAPE 80 DEGREE 18MM X 40M

Art.-no. 9500500408

EAN 4065746341639

Individual price display after login
Masking crepe tape 80°C temperature resistance

Art.-no. 9500500408

Individual price display after login
Quantity
PU
x 48 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

General masking tasks in the vehicle and painting fields, like on painted metal, glass, chrome parts, rubber
  • Masking tape is a rolled tape with crepe paper as backing

  • Coated with natural rubber adhesive

  • The maximum service temperature is 80°C
Notice
  • Keep away from children.

  • Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaMasking for painting work, securing masking paper, vehicle maintenance etc.
InstructionsSurface applied should be clean, dry, free of grease, oil or other contaminants

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information