Masking crepe tape 80°C temperature resistance
Masking crepe tape 80°
MASKTPE-80-DEGREE-12MMX40M
Art.-no. 9501017327
EAN 4099618535680
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
General masking tasks in the vehicle and painting fields, like on painted metal, glass, chrome parts, rubber
- Masking tape is a rolled tape with crepe paper as backing
- Coated with natural rubber adhesive
- The maximum service temperature is 80°C
Notice
- Keep away from children.
- Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.
Product information
Datasheets(X)
Application areaMasking for painting work, securing masking paper, vehicle maintenance etc.
InstructionsSurface applied should be clean, dry, free of grease, oil or other contaminants
Adhesive base | Natural rubber |
Adhesive tape backing material | Crepe paper |
Colour | Yellowish |
Width | 12 mm |
Length | 40 m |
Thickness | 130 µm |
Shelf life from production/conditions | 12 Month / at 23°C and 50% relative humidity, no exposure to direct sunlight |