Welcome to Würth South Africa For trade customers only

Masking film paintable

Masking film paintable
MASKFLM-(9-MICRON)-4MX150M

Art.-no. 0818094150

EAN 4068362286742

Individual price display after login
Masking film paintable

Art.-no. 0818094150

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Length

150 m

Width

4 m

Foil thickness

9 µm

Max. temperature resistance

60 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information