Welcome to Würth South Africa For trade customers only

Micro-fibre cloth Universal

Microfibre cloth universal
MICROCLTH-UNI-GREEN-38X38CM

Art.-no. 5986003

EAN 4099618698989

Individual price display after login
Micro-fibre cloth Universal

Art.-no. 5986003

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Premium unmatched 80/20 polyester/polyamide weave
  • High clean power

  • Extremely fine and strong fibres

  • Super-absorbent micro fiber cleans without damaging, lint free and non-abrasive

  • Size: 40 x 40cm

  • Material: 80% polyester and 20% polyamide
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

46% cotton, 38% EME (T-400), 16% polyester

Length x width

38 x 38 cm

Colour

Green

Length

38 cm

Width

38 cm

Product weight (per item)

5.000 g

Total absorption time

30 s

Absorption in 10 seconds

20 %

Max. absorption

40 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information