Micro-fibre cloth Universal
Microfibre cloth universal
MICROCLTH-UNI-YELLOW-38X38CM
Art.-no.
598600
EAN 4099618699016
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Premium unmatched 80/20 polyester/polyamide weave
- High clean power
- Extremely fine and strong fibres
- Super-absorbent micro fiber cleans without damaging, lint free and non-abrasive
- Size: 40 x 40cm
- Material: 80% polyester and 20% polyamide
Product information
Datasheets(X)
Material | 16% polyester, 46% cotton, 38% EME (T-400) |
Length x width | 38 x 38 cm |
Colour | Yellow |
Length | 38 cm |
Width | 38 cm |
Product weight (per item) | 0.046 kg |
Total absorption time | 30 s |
Absorption in 10 seconds | 20 % |
Max. absorption | 40 % |