Welcome to Würth South Africa For trade customers only

Miniature lamp retrofit Retrofit

BULB-LED-T4W-BA9S-12/24V-PAIR

Art.-no. 072077501

EAN 4062856841622

Individual price display after login
Miniature lamp retrofit Retrofit

Art.-no. 072077501

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Impressive design as well as performance with latest durability technology LED chip

CANBUS technology , EMC Anti-interface



Cool white 6000K



Simple plug & play replacement


Thanks to compatible with conventional lamp base



Modern LED look with longer tift time and energy-efficient



Ideal choice for new experience on one-step ahead upgrade

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSignal&Interior Application only

Nominal voltage

12 V

Power rating

1 W

Socket designation

BA9s

Colour temperature

6000 K

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information