Welcome to Würth South Africa For trade customers only

Miter saw MMS 2300

Mitre saw MMS 2300
MITRSAW-EL-(MMS2300)-230V-2300W-ZA
MASTER

Art.-no. 0702600006
EAN 4061975229076

Prices for customers after login
Miter saw MMS 2300

Art.-no. 0702600006

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 6,000 products

Metal miter saw for cutting steel, plastic, aluminum, copper, cast metal, and stainless steel. With carrying handle – lightweight and can be used anywhere.

High safety standard:


  • Safety switch which prevents machine from being accidentally switched on

  • Safety cover prevents the users from being injured


Ergonomic structure with a ′D′ type handle and a body base


For extra user safety



Spindle lock


For quick wheel changes



Adjustable fence


Adjusts for bevel cuts ranging from 0-45°



Locking vise with quick release


Holds the material stable for fast and



Carrying handle


For mobile use, e.g. at construction sites.



Hold down stopper


  • Secures the tool

  • For easy transport
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Max. saw-blade diameter

355 mm

Suitable for bore diameter

25.4 mm

Power input

2300 W

Max. mitre angle

45 Degree

Weight of machine

16.3 kg

Cable length

2.5 m

Max. idle speed

3800 rpm

Length

450 mm

Width

255 mm

Height

415 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information