Welcome to Würth South Africa For trade customers only

Multi rear wiper blade

Car rear windscreen wiper with 10 adapter
WSCRNWPR-CAR-REAR-10ADAPT-MULTI-14IN

Art.-no. 0848100006

EAN 4099618913457

Individual price display after login
Multi rear wiper blade

Art.-no. 0848100006

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Windscreen wipers are mechanical safety devices
that keep the rear windscreen transparent and clean.

Features


  • Natural rubber with PTFE coating.

  • UV resistant.

  • Withstands 500,000 cycles in durability test (rain).

  • Includes 10 adapters.


Advantages


  • Does not scratch the glass.

  • Does not dry out.

  • Silent cleaning.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

355 mm

Length in inches

14 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information