Nail anchor W-ND, flat head
Nail anchor W-ND flat head
NAIL IN ANCHORS 6X70
Art.-no. 9500500458
EAN 4065746343411
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
For securing angle brackets, panels, metal sheets, cable ducts and any components for non-recessed installation Wall plug body with flat head, nails zinc-plated steel
- Quick, cost-effective installation
- Pre-assembled: no need to search for the right screw
- Also suitable for ducts
- Can be removed via drive in screw head
- Plastic anchors made of high-quality polyamide, resistant to mould
- UV resistant
- Heat resistant from -40 to +150°C
- Halogen- and silicone-free
Product information
Datasheets(X)
Anchor diameter | 6 mm |
Anchor length (l) | 70 mm |
Max. attachment height (t fix) | 40 mm |
Embedding depth (h nom) | 60 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Drill hole depth (h 1) | 65 mm |
Hole diameter in component (d f) | 6.5 mm |
Material of nail | Steel |
Surface | Zinc plated/coated |
Internal drive | Z2 |