Welcome to Würth South Africa For trade customers only

Nail anchor W-ND, flat head

NAIL IN ANCHORS 8X60

Art.-no. 9500500365

EAN 4065746344166

Individual price display after login
Nail anchor W-ND, flat head

Art.-no. 9500500365

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

For securing angle brackets, panels, metal sheets, cable ducts and any components for non-recessed installation Wall plug body with flat head, nails zinc-plated steel
  • Quick, cost-effective installation

  • Pre-assembled: no need to search for the right screw

  • Also suitable for ducts

  • Can be removed via drive in screw head

  • Plastic anchors made of high-quality polyamide, resistant to mould

  • UV resistant

  • Heat resistant from -40 to +150°C

  • Halogen- and silicone-free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Anchor diameter

8 mm

Anchor length (l)

60 mm

Max. attachment height (t fix)

20 mm

Embedding depth (h nom)

40 mm

Nominal drill-bit diameter (d 0)

8 mm

Drill hole depth (h 1)

45 mm

Hole diameter in component (d f)

8.5 mm

Material of nail

Steel

Surface

Zinc plated

Internal drive

Z3

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information