Neutral silicone general purpose
SILSEAL-NEUT-RSC-ANTIMOULD-TRANSP-280ML
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Neutral silicone sealant is a neutral curing silicone sealant, it is easy to construct, has good durability, and is suitable for a variety of mildew-proof sealing scenarios.
• Excellent flexibility
• Long-lasting and efficient sealing
• Moderate viscosity, easy to apply
• Neutral curing, non-corrosive (except brass)
• Excellent high and low temperature resistance
• Long-lasting and efficient sealing
• Moderate viscosity, easy to apply
• Neutral curing, non-corrosive (except brass)
• Excellent high and low temperature resistance
Notice
- Neutral silicone sealant releases butanone oxime when curing.
- Neutral silicone sealant should not come into contact with metal brass, otherwise it may corrode the brass.
- Neutral silicone sealant may turn yellow when in contact with some organic rubbers, such as EPDM.
Product information
Datasheets(X)
Application area• Waterproof sealing in wet areas such as showers, wash basins, kitchen countertops, etc.
• Applicable to common building materials such as tiles, glass, anodized aluminum profiles, galvanized steel and some surface-treated building materials.
• Applicable to common building materials such as tiles, glass, anodized aluminum profiles, galvanized steel and some surface-treated building materials.
InstructionsThe substrate surface in contact with the sealant must be clean, dry, and free of any loose objects, dust, dirt, rust, oil or other contaminants. Non-porous substrates should be cleaned first with a clean, lint-free cotton cloth. Before the solvent completely evaporates, immediately wipe off the solvent with another piece of the same cotton cloth.
Contents | 280 ml |
Chemical basis | Silicone |
Fungicidal properties | Yes |
Colour | Transparent |
Min. skin-formation time | 7 min |
Continuous motion absorption | 20 % |
Density | 0.98 g/cm³ |
Smell/fragrance | Oxime |
Full curing speed/conditions | 1.83 mm/d / 23°C and 50% relative humidity |
Shelf life from production | 12 Month |
Min./max. processing temperature | 5 to 45 °C |
Min./max. temperature resistance | -20 to 100 °C |
Coating compatibility | No |
Recoatable/Can be painted over | No |
Min. breaking elongation | 300 % |
Breaking elongation conditions | for 2-mm film |