Nitrile chemical protective glove
PROTGLOV-CHEM-(GREEN NITRILE)-SZ7
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
With cotton velour finish inside.
- 100 % liquid-tight.
- Diamond pattern for a secure grip.
- Chemical and liquid protection against many alkalis, acids, greases, oils and, in some cases, solvents.
- Silicone-free manufacturing process.
Product information
Datasheets(X)
Application area
- Painting work.
- Surface treatment.
- Automotive and machine maintenance.
- Food industry.
- Electroplating baths.
- Cleaning.
- Handling pesticides.
Size | 7 |
Material | NBR (Nitrile Butadiene Rubber) |
Standards | EN 374 |
Category | III |
Length | 330 mm |
Material thickness | 0.34 mm |
Tolerance, material thickness (+/-) | 0.03 mm |
Colour | Green |