Welcome to Würth South Africa For trade customers only

Nitrile chemical protective glove

PROTGLOV-CHEM-(GREEN NITRILE)-SZ8

Art.-no. 0899414118

EAN 4099618238284

Individual price display after login
Nitrile chemical protective glove

Art.-no. 0899414118

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

With cotton velour finish inside.
  • 100 % liquid-tight.

  • Diamond pattern for a secure grip.

  • Chemical and liquid protection against many alkalis, acids, greases, oils and, in some cases, solvents.

  • Silicone-free manufacturing process.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Painting work.

  • Surface treatment.

  • Automotive and machine maintenance.

  • Food industry.

  • Electroplating baths.

  • Cleaning.

  • Handling pesticides.

Size

8

Material

NBR (Nitrile Butadiene Rubber)

Standards

EN 374

Category

III

Length

330 mm

Material thickness

0.34 mm

Tolerance, material thickness (+/-)

0.03 mm

Colour

Green

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information