Nitrile disposable glove Blue
Disposable gloves nitrile DGY01
PROTGLOV-DISPOSABLE-NITRILE-SZ9/L
Register now and access more than 6,000 products
- Does not contain allergy-triggering latex proteins
- Silicone-free manufacturing process
- Powder-free
- Can be worn on both sides
- Material thickness:0.07 mm
- Total length: 240 mm
Weight
- M - 3.5g;
- L - 4.0g;
- XL- 4.5g
- Automotive industries
- General laboratory work
- Pharmaceutical, chemical and electrical industries
- House painting work
- Painting and polishing work
- Cleaning and maintenance work
Colour | Blue |
Size | 9 |
Material | Nitrile |
Standards | EN 420 |
Category | I |
Material thickness | 0.07 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)