Nylon Cable Ties PA 6.6 - Coloured Made of polyamide with plastic latch & tongue
Cable tie with plastic latch UL94 PA
CBLTIE-PLALATCH-6.6-YELLOW-4.5X280
Art.-no. 0502448280
EAN 4068362083211
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Reliable cable tie for organising, bundling, and securing cables and wires. Made from durable PA 6.6 nylon.
Long, reliable service life
Secure hold
Versatile application
Material and resistance
Easy to use
- High industrial quality for a long, reliable service life in indoor environments. Coloured versions are intended for easy identification and organisation in automotive, electrical, and general industrial use.
Secure hold
- Internal toothing ensures a firm grip on bundled cables and components, preventing slippage during use.
Versatile application
- Suitable for organising, bundling, and securing cables, wires, and small parts across various industries.
Material and resistance
- Manufactured from high-quality PA 6.6 nylon, offering good resistance to oils, greases, and common chemicals.
Easy to use
- Can be installed directly by hand without the need for additional assembly tools.
Notice
- Exercise caution when using the cable ties with strong mineral acids and/or oxidising chemicals, especially at high temperatures.
- Not resistant to mineral acids and/or oxidising chemicals.
- Coloured versions: Recommended for indoor use or areas without prolonged UV exposure.
- Black versions: Suitable for temporary outdoor use due to a carbon additive that delays the effect of UV rays on the material.
Product information
Datasheets(X)
Application areaApplication
For bundling, securing, and organising cables, wires, hoses, and small components quickly and efficiently. Ideal for creating a neat and safe working environment while enabling easy identification through colour coding.
- Application areas
- Automotive wiring and harness assembly
- Electrical installations and panel management
- Workshop organisation
- Construction and building sites
- Industrial machinery and equipment maintenance
- Home improvement and DIY projects
- Events and staging (for temporary cable management)
Instructions
- Select the appropriate size and colour of cable tie for the application.
- Insert the tail of the cable tie through the head loop.
- Wrap the tie around the cables, wires, or components to be bundled.
- Pull the tail until the tie is securely tightened.
- Trim any excess tail if necessary.
- For larger quantities or repetitive tasks, a cable tie tensioning tool can be used for faster application.
Material | Nylon (polyamide) |
Colour | Yellow |
Width | 4.5 mm |
Length | 280 mm |
Min./max. bundle diameter | 3-22 mm |
Min./max. temperature resistance | -20 to 105 °C |
Ultraviolet resistance | Excellent |
Silicone-free | Yes |
RoHS-compliant | Yes |
Design | With plastic latch |
Flammability | Self-extinguishing as per UL94 |