Welcome to Würth South Africa For trade customers only

OUTCORD leather boot without laces

BOOT-NON-SAFETY-(CHELSEA BOOT)-SZ6

Art.-no. 5361000006

EAN 4068362317842

Individual price display after login
OUTCORD leather boot without laces

Art.-no. 5361000006

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

High-cut work footwear that is robust, comfortable and lightweight.
  • Made of cowhide leather.

  • Insole made from memory foam.

  • Elasticated sides make them easy to put on and take off.

  • Padding on the top of the foot and reinforced in the heel for greater protection and comfort.

  • Non-slip, abrasion-resistant polyurethane outer sole.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For daily use by installers, workshops, logistics plants, general trade.

Colour

Wheat

Size

6

Material of shoes upper

Leather

Shoe size UK

6

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information