Welcome to Würth South Africa For trade customers only

One-ear clamp stepless W4 REDSTRIPE

1EARCLMP-STEPLESS-W4-5MM-(7.8-9.5)

Art.-no. 0541457895

EAN 4068362358135

Individual price display after login
One-ear clamp stepless W4 REDSTRIPE

Art.-no. 0541457895

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

The One-ear clamp stepless W4 REDSTRIPE is crafted from durable stainless steel, ensuring robust performance and longevity. Its plain surface design offers a sleek finish, while being RoHS-compliant guarantees it meets high environmental and safety standards.
  • Constructed from high-quality stainless steel, ensuring exceptional durability and resistance to corrosion

  • Features a plain surface design that provides a sleek and professional appearance

  • Meets RoHS compliance standards, ensuring it adheres to strict environmental and safety regulations
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel

Surface

Plain

Width of band

5 mm

Min./max. grip range

7.8-9.5 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information